This product requires certification to purchase.

4 in. Hub and Socket Weld SDR 35 PVC Sewer Cap

GPK

4 in. Hub and Socket Weld SDR 35 PVC Sewer Cap

  • Fast #
  • Part #G2110004
  • Item #3261625
  • Manufacturer Part #211-0004
4.2 out of 5 Customer Rating
Brand image
GPK

4 in. Hub and Socket Weld SDR 35 PVC Sewer Cap

  • Fast #
  • Part #G2110004
  • Item #3261625
  • Manufacturer Part #211-0004
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-679, ASTM F-1336
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UPC:
702887206505