This product requires certification to purchase.

4 in. Hub Socket Weld SDR 35 PVC Sewer Coupling

GPK

4 in. Hub Socket Weld SDR 35 PVC Sewer Coupling

  • Fast #
  • Part #G2050004
  • Item #3261539
  • Manufacturer Part #205-0004
5 out of 5 Customer Rating
Brand image
GPK

4 in. Hub Socket Weld SDR 35 PVC Sewer Coupling

  • Fast #
  • Part #G2050004
  • Item #3261539
  • Manufacturer Part #205-0004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 41
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-679
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Length:
3-81/100 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UPC:
702887203405