4 in. Hub Solvent Weld Heavy Wall Sewer Straight and Street SDR 35 PVC 11-1/4 Degree Elbow
4 in. Hub Solvent Weld Heavy Wall Sewer Straight and Street SDR 35 PVC 11-1/4 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679
- Application:
- Sewer, Water
- Clean Bagged:
- No
- Elbow Degree:
- 11-1/4
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Street
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- Type:
- GH9600004
- UPC:
- 702887955205