This product requires certification to purchase.

4 in. IPS Straight Schedule 40 PVC Manhole Adapter

GPK

4 in. IPS Straight Schedule 40 PVC Manhole Adapter

  • Fast #
  • Part #GG3160004
  • Item #3263887
  • Manufacturer Part #G316-0004
4.4 out of 5 Customer Rating
Brand image
GPK

4 in. IPS Straight Schedule 40 PVC Manhole Adapter

  • Fast #
  • Part #GG3160004
  • Item #3263887
  • Manufacturer Part #G316-0004
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
ASTM
ASTM F-1866
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
702887352806