4 in. MPT Socket Weld Sewer SDR 35 Inverted PVC Plug
4 in. MPT Socket Weld Sewer SDR 35 Inverted PVC Plug
Package Quantity Info:
Each: 1 Inner Pack: 96-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679
- Application:
- Sewer, Waterworks
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- SDR 35
- UPC:
- 702887230203