4 in. Solvent Weld x FPT Solvent Weld SDR 35 PVC Sewer Adapter
4 in. Solvent Weld x FPT Solvent Weld SDR 35 PVC Sewer Adapter
Package Quantity Info:
Each: 1 Inner Pack: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Molded
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2564, D-2855, ASTM D-3034, ASTM F-679, ASTM F-1336
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Sewer Adapter
- IAPMO Listed:
- Yes
- Length:
- 4-20/29
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35
- Type:
- Solvent Weld
- UPC:
- 702887220402