4 in. Spigot x FPT DWV and Schedule 40 PVC Adapter
4 in. Spigot x FPT DWV and Schedule 40 PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Molded
- Used for non-pressure drainage applications
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2564, ASTM D-2665, D-2855
- Application:
- DWV
- Clean Bagged:
- No
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Length:
- 4-17/25 in
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 25 psi
- Schedule Class:
- 40
- UPC:
- 702887308308