This product requires certification to purchase.

4 in. Spigot x Hub PVC 45 Degree Sewer Elbow

GPK

4 in. Spigot x Hub PVC 45 Degree Sewer Elbow

  • Fast #
  • Part #G2220004
  • Item #3263260
  • Manufacturer Part #222-0004
4.9 out of 5 Customer Rating
Brand image
GPK

4 in. Spigot x Hub PVC 45 Degree Sewer Elbow

  • Fast #
  • Part #G2220004
  • Item #3263260
  • Manufacturer Part #222-0004
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Sewer
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UL Listed:
No
UPC:
702887208806