This product requires certification to purchase.

4 x 10 in. Gasket SDR 35 PVC Sewer Repair Coupling

GPK

4 x 10 in. Gasket SDR 35 PVC Sewer Repair Coupling

  • Fast #
  • Part #G1090410
  • Item #3261391
  • Manufacturer Part #109-0410
4.2 out of 5 Customer Rating
Brand image
GPK

4 x 10 in. Gasket SDR 35 PVC Sewer Repair Coupling

  • Fast #
  • Part #G1090410
  • Item #3261391
  • Manufacturer Part #109-0410
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-679, ASTM F-1336
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
10 in
Fitting Sizes:
4 in x 10 in
Fitting Type:
Repair Coupling
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UPC:
702887105525