This product requires certification to purchase.

4 x 6 in. Hub Reducing, DWV and Eccentric Schedule 40 PVC

GPK

4 x 6 in. Hub Reducing, DWV and Eccentric Schedule 40 PVC

  • Fast #
  • Part #G3090046ECC
  • Item #3263861
  • Manufacturer Part #309-0046ECC
5 out of 5 Customer Rating
Brand image
GPK

4 x 6 in. Hub Reducing, DWV and Eccentric Schedule 40 PVC

  • Fast #
  • Part #G3090046ECC
  • Item #3263861
  • Manufacturer Part #309-0046ECC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665, ASTM F-1866
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
6 in
Fitting Sizes:
4 in x 6 in
Fitting Type:
Increaser
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UPC:
702887321017