6 in. Gasket 22-1/2 Degree SDR 35 Plastic Elbow
6 in. Gasket 22-1/2 Degree SDR 35 Plastic Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Molded
- Sewer application
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-679, ASTM F-1336
- Application:
- Sewer
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Elbow Degree:
- 22-1/2°
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35
- UPC:
- 702887108410