6 in. Gasket Heavy Wall Straight and Long Sweep DR 26 PVC 45 Degree Elbow
6 in. Gasket Heavy Wall Straight and Long Sweep DR 26 PVC 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-1336
- Application:
- Sewer
- CSA Certified:
- CSA B182.1
- Clean Bagged:
- No
- Elbow Degree:
- 45
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Long Sweep
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 25
- Type:
- G921L6
- UL Listed:
- No
- UPC:
- 702887903817