6 in. Hub PVC 22-1/2 Degree DWV Elbow
6 in. Hub PVC 22-1/2 Degree DWV Elbow
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2665, ASTM F-1866
- Application:
- Drainage
- Clean Bagged:
- No
- Elbow Degree:
- 22-1/2°
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 702887306205