This product requires certification to purchase.

6 in. Hub PVC Full Sewer Wye

GPK

6 in. Hub PVC Full Sewer Wye

  • Fast #
  • Part #GH9070066
  • Item #3262825
  • Manufacturer Part #H907-0066
4.5 out of 5 Customer Rating
Brand image
GPK

6 in. Hub PVC Full Sewer Wye

  • Fast #
  • Part #GH9070066
  • Item #3262825
  • Manufacturer Part #H907-0066
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Sewer Wye
Material
Plastic
Material Type
PVC
Schedule Class
SDR 26
Warranty & Product Information
Application
Sewer
ASTM
ASTM D-3034, ASTM F-679
CSA Certified
CSA B182
FM Approved
No
NSF Certified
No
UPC
702887950811