This product requires certification to purchase.

6 in. Hub PVC Socket Weld SDR 35 Sewer Tee Wye

GPK

6 in. Hub PVC Socket Weld SDR 35 Sewer Tee Wye

  • Fast #
  • Part #G2130066
  • Item #3261570
  • Manufacturer Part #213-0066
3.1 out of 5 Customer Rating
Brand image
GPK

6 in. Hub PVC Socket Weld SDR 35 Sewer Tee Wye

  • Fast #
  • Part #G2130066
  • Item #3261570
  • Manufacturer Part #213-0066
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-679
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Size 3:
6
Fitting Sizes:
6 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UPC:
702887207021