This product requires certification to purchase.

6 in. Plastic Gasket Adapter

GPK

6 in. Plastic Gasket Adapter

  • Fast #
  • Part #GY8000069G
  • Item #3155871
  • Manufacturer Part #Y80-00069G
3.7 out of 5 Customer Rating
Brand image
GPK

6 in. Plastic Gasket Adapter

  • Fast #
  • Part #GY8000069G
  • Item #3155871
  • Manufacturer Part #Y80-00069G
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1336
AWWA:
AWWA C-900
Application:
Non-pressure Applications, Sewer
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Adapter, Straight
IAPMO Listed:
No
Length:
12-3/4 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 26
UL Listed:
No
UPC:
702887828219