This product requires certification to purchase.

6 in. PVC DWV Gasket x Gasket x Gasket Wye

GPK

6 in. PVC DWV Gasket x Gasket x Gasket Wye

  • Fast #
  • Part #GG3070126
  • Item #2167968
  • Manufacturer Part #G307-0126
3.6 out of 5 Customer Rating
Brand image
GPK

6 in. PVC DWV Gasket x Gasket x Gasket Wye

  • Fast #
  • Part #GG3070126
  • Item #2167968
  • Manufacturer Part #G307-0126
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
6 in
Fitting Sizes
12 in x 12 in x 6 in
Characteristics & Features
Fitting Type
DWV, Reducing, Wye
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
ASTM
ASTM F-1866
Origin
Domestic
UPC
702887351304