This product requires certification to purchase.

6 x 4 in. Gasket PVC Sewer Wye

GPK

6 x 4 in. Gasket PVC Sewer Wye

  • Fast #
  • Part #G1070064
  • Item #3261066
  • Manufacturer Part #107-0064
3.1 out of 5 Customer Rating
Brand image
GPK

6 x 4 in. Gasket PVC Sewer Wye

  • Fast #
  • Part #G1070064
  • Item #3261066
  • Manufacturer Part #107-0064
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
CSA Certified:
CSA B182
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UPC:
702887104016