6 x 4 in. Hub x Spigot Solvent Weld Reducing SDR 35 PVC Sewer Riser Adapter
6 x 4 in. Hub x Spigot Solvent Weld Reducing SDR 35 PVC Sewer Riser Adapter
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 4
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- UPC:
- 702887220655