6 x 6 x 4 x 4 in. Gasket PVC SDR 35 Sewer Double Wye
6 x 6 x 4 x 4 in. Gasket PVC SDR 35 Sewer Double Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connection 4:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Size 3:
- 4
- Fitting Size 4:
- 4
- Fitting Sizes:
- 6 in x 6 in x 4 in x 4 in
- Fitting Type:
- Double Wye
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- Type:
- G1150064
- UPC:
- 702887107802