This product requires certification to purchase.

8 in. Gasket SDR 35 PVC Sewer Adapter for C900 Pipe

GPK

8 in. Gasket SDR 35 PVC Sewer Adapter for C900 Pipe

  • Fast #
  • Part #GY8000089G
  • Item #3263936
  • Manufacturer Part #Y80-00089G
5 out of 5 Customer Rating
Brand image
GPK

8 in. Gasket SDR 35 PVC Sewer Adapter for C900 Pipe

  • Fast #
  • Part #GY8000089G
  • Item #3263936
  • Manufacturer Part #Y80-00089G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Used for non-pressure applications
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3212, ASTM F-477
AWWA:
AWWA C-900
Application:
Sewer, Drain
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Sewer Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UPC:
702887828226