This product requires certification to purchase.

8 in. Hub and Socket Weld SDR 35 PVC Sewer Cap

GPK

8 in. Hub and Socket Weld SDR 35 PVC Sewer Cap

  • Fast #
  • Part #G2110008
  • Item #3261650
  • Manufacturer Part #211-0008
5 out of 5 Customer Rating
Brand image
GPK

8 in. Hub and Socket Weld SDR 35 PVC Sewer Cap

  • Fast #
  • Part #G2110008
  • Item #3261650
  • Manufacturer Part #211-0008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-679, ASTM F-1336
Application:
Sewer
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Sewer Cap
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UPC:
702887206529