This product requires certification to purchase.

8 in. Hub Solvent Weld Sewer Straight SDR 35 PVC 60 Degree Elbow

GPK

8 in. Hub Solvent Weld Sewer Straight SDR 35 PVC 60 Degree Elbow

  • Fast #
  • Part #G24008
  • Item #4460077
  • Manufacturer Part #240-08
4.5 out of 5 Customer Rating
Brand image
GPK

8 in. Hub Solvent Weld Sewer Straight SDR 35 PVC 60 Degree Elbow

  • Fast #
  • Part #G24008
  • Item #4460077
  • Manufacturer Part #240-08
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-679, ASTM F-1336
Application:
Sewer, Water
Clean Bagged:
No
Elbow Degree:
60°
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Sewer
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35