8 in. Hub Solvent Weld Straight SDR 26 PVC Heavy Wall Sewer Tee Wye
8 in. Hub Solvent Weld Straight SDR 26 PVC Heavy Wall Sewer Tee Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Fabricated
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2564, ASTM D-2855, ASTM D-3034, ASTM F-1336
- CSA Certified:
- CSA B182
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Size 3:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 26
- Type:
- GH9130088
- UPC:
- 702887953546