8 in. PVC DWV Gasket x Gasket 90 Degree Elbow
8 in. PVC DWV Gasket x Gasket 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 8
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- PVC-DWV
- Origin:
- Domestic
- UPC:
- 702887353315