8 in. PVC DWV IPS Gasket x Sewer Spigot
8 in. PVC DWV IPS Gasket x Sewer Spigot
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- DWV-PVC
- Origin:
- Domestic
- UPC:
- 702887353926