8 in. Rust MPT and DWV Schedule 40 and SDR 35 PVC Plug
8 in. Rust MPT and DWV Schedule 40 and SDR 35 PVC Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Used for non-pressure drainage applications
- Molded
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2564, ASTM D-2665, ASTM D-2855, ASTM D-3034, ASTM F-679, ASTM F-1336
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Plug
- Length:
- 2-3/25 in
- Material:
- Plastic
- Material Type:
- PVC DWV
- Pressure - Maximum:
- 25 psi
- Schedule Class:
- SDR 35