This product requires certification to purchase.

8 x 4 in. Spigot x Gasket SDR 35 PVC Coupling

GPK

8 x 4 in. Spigot x Gasket SDR 35 PVC Coupling

  • Fast #
  • Part #G1100084
  • Item #3261900
  • Manufacturer Part #110-0084
3.8 out of 5 Customer Rating
Brand image
GPK

8 x 4 in. Spigot x Gasket SDR 35 PVC Coupling

  • Fast #
  • Part #G1100084
  • Item #3261900
  • Manufacturer Part #110-0084
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-679, ASTM F-1336
Application:
Sewer
CSA Certified:
CSA B182
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
8
Fitting Size 2:
4
Fitting Sizes:
8 in x 4 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UPC:
702887106010