8 x 8 x 4 in. Gasket SDR 18 PVC Sewer Wye for C900 Pipe
8 x 8 x 4 in. Gasket SDR 18 PVC Sewer Wye for C900 Pipe
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 18
- UPC:
- 702887822613