This product requires certification to purchase.

8 x 8 x 4 in. Gasket PVC SDR 35 Sewer Tee Wye

GPK

8 x 8 x 4 in. Gasket PVC SDR 35 Sewer Tee Wye

  • Fast #
  • Part #G1130084
  • Item #3261267
  • Manufacturer Part #113-0084
3.4 out of 5 Customer Rating
Brand image
GPK

8 x 8 x 4 in. Gasket PVC SDR 35 Sewer Tee Wye

  • Fast #
  • Part #G1130084
  • Item #3261267
  • Manufacturer Part #113-0084
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 8 in x 4 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UPC:
702887107031