This product requires certification to purchase.

8 x 8 x 4 in. Gasket x Hub PVC Saddle Sewer Wye

GPK

8 x 8 x 4 in. Gasket x Hub PVC Saddle Sewer Wye

  • Fast #
  • Part #G7350084
  • Item #3262840
  • Manufacturer Part #735-0084
4.2 out of 5 Customer Rating
Brand image
GPK

8 x 8 x 4 in. Gasket x Hub PVC Saddle Sewer Wye

  • Fast #
  • Part #G7350084
  • Item #3262840
  • Manufacturer Part #735-0084
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Clean Bagged:
No
End Connection 1:
Gasket
End Connections:
Gasket x Hub
Fitting Type:
Saddle
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UPC:
702887701017