6 - 10 in. Stainless Steel Pipe Support
6 - 10 in. Stainless Steel Pipe Support
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 6 in - 10 in
- Material:
- Stainless Steel
- Product Type:
- Support Stand