This product requires certification to purchase.

1000ML BTL GRAB SAMPLER II 12 FT

Grab Sampler® 1000ML BTL GRAB SAMPLER II 12 FT

  • Fast #
  • Part #W990400
  • Item #5095628
  • Manufacturer Part #990400
5 out of 5 Customer Rating
Brand image

Grab Sampler® 1000ML BTL GRAB SAMPLER II 12 FT

  • Fast #
  • Part #W990400
  • Item #5095628
  • Manufacturer Part #990400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent for accessing samples in deep manholes and hard to reach, sub-surface areas
  • Meets NPDES requirement for water and wastewater sampling
  • Hand operated, spring loaded plunger controls opening and closing of 5/8" fill hole
  • Constructed of a polypropylene head, stainless steel fittings and aluminum pole assembly
  • Includes a 1000 mL narrow-mouth, glass sample bottle with PTFE lined cap
  • Requires Certification

Specifications

Capacity:
1000 mL
Collection:
Grab Sampler®
Length:
12 ft
Material:
Plastic, Stainless Steel, Aluminum