8# 0-3/4 in. Zinc (Box of 10000) Hex Head Screw
8# 0-3/4 in. Zinc (Box of 10000) Hex Head Screw
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Hex washer head design provides maximum torque and holding power in metal to metal framing applications
- The hex washer head design provides a larger load bearing surface for better holding power
- Grabber drill point hex washer head screws begin with the best available materials and conform to strict manufacturing requirements in thread forming. Extra sharp threads mean screws will drive faster and will hold better
- Consistently formed extra sharp drill point starts and drills easily into heavy gauge metal framing
Documents
Specifications
- Application:
- Metal
- Coating:
- Zinc
- Head Diameter:
- 0.33
- Package Quantity:
- Box of 10000
- Product Type:
- Screw
- Screw Head:
- Hex Head
- Size:
- 8#
- Thread Length:
- 0.75