1.8 PULL-DOWN BAR/PREP FAUCET GUNMETAL PVD BOLLERO
Bollero 1.8 PULL-DOWN BAR/PREP FAUCET GUNMETAL PVD BOLLERO
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in DC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in DC
Product Details
Product Details
- Solid Brass Construction
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Bollero
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal PVD
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 0.5625
- Faucet Height:
- 14.5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 7-7/16 in
- Spout Reach:
- 7 in
- Spout Type:
- Gooseneck
- WaterSense Labeled:
- No