Dual Function Showerhead in Steelnox Satin Nickel
Contemporary Dual Function Showerhead in Steelnox Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 spray settings: strong and gentle
- Showerhead Flow rate 1.8 max gpm
-
Green
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Steelnox Satin Nickel
- Diameter:
- 2-3/4
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Dual
- Spray Type:
- Jet
- Type:
- GG8403SN
- WaterSense Labeled:
- Yes