This product requires certification to purchase.

1.8 HOT AND COLD WATER DISPENSER ARCHITECTURAL BLACK DUXBURY

GRAFF

Duxbury 1.8 HOT AND COLD WATER DISPENSER ARCHITECTURAL BLACK DUXBURY

  • Fast #
  • Part #GG5940LM68DBK
  • Item #10124280
  • Manufacturer Part #G-5940-LM68D-BK
3.3 out of 5 Customer Rating
Brand image
GRAFF

Duxbury 1.8 HOT AND COLD WATER DISPENSER ARCHITECTURAL BLACK DUXBURY

  • Fast #
  • Part #GG5940LM68DBK
  • Item #10124280
  • Manufacturer Part #G-5940-LM68D-BK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Duxbury
Color Finish Category:
Blacks
Color Finish Name:
Architectural Black
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection:
UNEF
Faucet Connection Size:
9/16 in
Faucet Height:
10-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Maximum Deck Thickness:
1-1/4 in
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
Reverse Osmosis Compatible:
Yes
Spout Height:
6-3/8 in
Spout Reach:
4-3/4 in
Spout Type:
Gooseneck