This product requires certification to purchase.

1.8 PULL-DOWN BAR/PREP FAUCET WITH CHEFS PRO SPRAYER POLISHED GOLD PVD DUXBURY

GRAFF

Duxbury 1.8 PULL-DOWN BAR/PREP FAUCET WITH CHEFS PRO SPRAYER POLISHED GOLD PVD DUXBURY

  • Fast #
  • Part #GG5810LM68KPG
  • Item #10123959
  • Manufacturer Part #G-5810-LM68K-PG
3.5 out of 5 Customer Rating
Brand image
GRAFF

Duxbury 1.8 PULL-DOWN BAR/PREP FAUCET WITH CHEFS PRO SPRAYER POLISHED GOLD PVD DUXBURY

  • Fast #
  • Part #GG5810LM68KPG
  • Item #10123959
  • Manufacturer Part #G-5810-LM68K-PG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Duxbury
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold - PVD
Faucet Connection:
UNEF
Faucet Connection Size:
0.5625
Faucet Height:
15.625 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Maximum Deck Thickness:
1-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
Side Spray:
No
Spout Height:
6-1/16 in
Spout Reach:
7-1/16 in
Spout Type:
Gooseneck
WaterSense Labeled:
No