This product requires certification to purchase.

Brushed Gold - PVD Hot and Cold Water Dispenser

GRAFF

Futurismo Brushed Gold - PVD Hot and Cold Water Dispenser

  • Fast #
  • Part #GG5910LM3DBG
  • Item #10124038
  • Manufacturer Part #G-5910-LM3D-BG
4.4 out of 5 Customer Rating
Brand image
GRAFF

Futurismo Brushed Gold - PVD Hot and Cold Water Dispenser

  • Fast #
  • Part #GG5910LM3DBG
  • Item #10124038
  • Manufacturer Part #G-5910-LM3D-BG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid Brass Construction
  • Requires Certification

Documents

Dimensions & Measurements
Faucet Connection Size
9/16 in
Faucet Height
10 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-1/4 in
Spout Height
6-3/16 in
Spout Reach
4-3/4 in
Characteristics & Features
Collection
Futurismo
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold - PVD
Dispenser Only
Yes
Dispenser Type
Hot and Cold
Faucet Connection
UNEF
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
Reverse Osmosis Compatible
Yes
Spout Type
Gooseneck
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Type
GG5910LM3DBG