1.8 KITCHEN INDEPENDENT SIDE SPRAYER POLISHED RUSTIC BRASS PVD HARLEY
Harley 1.8 KITCHEN INDEPENDENT SIDE SPRAYER POLISHED RUSTIC BRASS PVD HARLEY
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid Brass Construction
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Harley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- PVD Polished Nickel
- Diameter:
- 1-1/8 in
- Faucet Part Type:
- Accessory
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov