Single Handle Pull Down Kitchen Faucet in 24K Brushed Gold
Harley Single Handle Pull Down Kitchen Faucet in 24K Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Harley
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- 24K Brushed Gold
- Faucet Height:
- 21 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
- Side Spray:
- No
- Spout Reach:
- 11 in
- Spout Type:
- Gooseneck