This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

GRAFF

M.E. Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #GG4615LM41JPC
  • Item #10122723
  • Manufacturer Part #G-4615-LM41J-PC
3.3 out of 5 Customer Rating
Brand image
GRAFF

M.E. Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #GG4615LM41JPC
  • Item #10122723
  • Manufacturer Part #G-4615-LM41J-PC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
M.E.
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
17.8125
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
Side Spray:
No
Spout Reach:
8-13/16
Spout Type:
Gooseneck
Supply Lines Included:
Yes
Type:
GG4615LM41JPC