Single Handle Kitchen Faucet in Brushed Gold - PVD
Manhattan Single Handle Kitchen Faucet in Brushed Gold - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Solid Brass Construction
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Manhattan
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold - PVD
- Faucet Height:
- 12.125
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
- Side Spray:
- No
- Spout Reach:
- 7-1/2
- Spout Type:
- Gooseneck
- Supply Lines Included:
- Yes
- Type:
- GG4861BG