Two Handle Thermostatic Valve Trim in Gunmetal PVD
Phase Two Handle Thermostatic Valve Trim in Gunmetal PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid Brass Construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Phase
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal PVD
- Escutcheon Height:
- 10-11/16 in
- Escutcheon Width:
- 3-15/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 10-11/16 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 3-15/16 in