This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Brass PVD

GRAFF

Segovia Single Handle Pull Down Kitchen Faucet in Brushed Brass PVD

  • Fast #
  • Part #GG4130LM67KBB
  • Item #10122484
  • Manufacturer Part #G-4130-LM67K-BB
4.7 out of 5 Customer Rating
Brand image
GRAFF

Segovia Single Handle Pull Down Kitchen Faucet in Brushed Brass PVD

  • Fast #
  • Part #GG4130LM67KBB
  • Item #10122484
  • Manufacturer Part #G-4130-LM67K-BB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Brass PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Solid brass construction
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Segovia
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass PVD
Deck Plate Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
18-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
Side Spray:
No
Spout Height:
7-7/8 in
Spout Reach:
9 in
Spout Type:
Swivel
Supply Lines Included:
Yes