Single Handle Pull Down Kitchen Faucet in Steelnox
Segovia Single Handle Pull Down Kitchen Faucet in Steelnox
Product Details
Product Details
- Solid Brass Construction
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Segovia
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steelnox Satin Nickel
- Faucet Height:
- 18.375
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
- Side Spray:
- No
- Spout Reach:
- 9
- Spout Type:
- Gooseneck
- Supply Lines Included:
- Yes
- Type:
- GG4130LM67KSN