Soap & Lotion Dispenser in Brushed Nickel
Segovia Soap & Lotion Dispenser in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid Brass Construction
Documents
Specifications
- Application:
- Residential
- Collection:
- Segovia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov