Soap & Lotion Dispenser in Polished Nickel
Segovia Soap & Lotion Dispenser in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid Brass Construction
Documents
Specifications
- Application:
- Residential
- Coating:
- PVD
- Collection:
- Segovia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel PVD
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
- Type:
- GG9928PNP