This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Olive Bronze

GRAFF

Sospiro Single Handle Pull Down Kitchen Faucet in Olive Bronze

  • Fast #
  • Part #GG4675LM49JOB
  • Item #10122884
  • Manufacturer Part #G-4675-LM49J-OB
5 out of 5 Customer Rating
Brand image
GRAFF

Sospiro Single Handle Pull Down Kitchen Faucet in Olive Bronze

  • Fast #
  • Part #GG4675LM49JOB
  • Item #10122884
  • Manufacturer Part #G-4675-LM49J-OB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Sospiro
Color Finish Category:
Bronze Tones
Color Finish Name:
Olive Bronze
Faucet Height:
17.625 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
Side Spray:
No
Spout Reach:
8-13/16 in
Spout Type:
Gooseneck
Supply Lines Included:
Yes