Multi Function Showerhead in Polished Chrome
Traditional Multi Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-5/8
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- Type:
- GG8422PC
- WaterSense Labeled:
- Yes